Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Mobile Pedestal with 2 Drawers - 15-1/2"W x 23"D - Gray - Mesa Series

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

OFM Mobile Pedestal with 2 Drawers - 15-1/2"W x 23"D - Gray - Mesa Series

Item #: WBB192829

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.00 Save up to 57%
Price: $ 146.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Series - Mobile Pedestal with 2 Drawers 15.5"Wx23"D - Gray

This mobile file pedestal has two file drawers so you can keep organized The central locking system keeps your files secure. File your letter or legal sized papers, or use the generous top surface to hold your peripherals or office supplies. Five included casters make this a truly mobile file pedestal. 14 gauge steel for strength. Easy assembly 15-1/2"Wx23"Dx24"H Overall.


View the Mesa collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES23
    • HEIGHT INCHES24
    • BRANDOFM
    • DESCRIPTION2 Drawer Mobile Pedestal
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66200-GRY
    • TYPEPedestal
    • COLLECTIONMesa
    • SHAPERectangle
    • TOP CONSTRUCTIONSteel
    • PEDESTAL TYPEFile/File
    • TOP COLORGray
    • LOCKING DRAWERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!