Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,415 Items)
Sub Category
Steel (245)
Remove
Mesa Series - Single Pedestal Desk 30"Dx67"W - Cherry
Remove

      Items
Mesa Series - Single Pedestal Desk 30"Dx67"W - Cherry Mesa Series - Single Pedestal Desk 30"Dx67"W - Cherry


Mesa Series - Single Pedestal Desk 30"Dx67"W - Cherry
Mesa Series - Single Pedestal Desk 30"Dx67"W - Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB192869
List Price $1,036.00    Save 54%
Price: $478.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mesa Series - Single Pedestal Desk 30"Dx67"W - Cherry

Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4" thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. A Return is avalible for this desk, which will add extra workspace and two more drawers. 67"Wx29-3/4"Dx29"H Overall.

Product Specifications
WIDTH INCHES 67
DEPTH INCHES 29-3/4
HEIGHT INCHES 29
COLOR FINISH Cherry
BRAND OFM
DESCRIPTION Single Pedestal Desk
MANUFACTURERS PART NUMBER 66366-Cherry


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Digital Clock

Digital Clock

From $84.00
select
Qty: Add to Cart
High Back Executive Breathable Leather Chair Black

High Back Executive Breathable Leather Chair Black

From $117.00
select
Qty: Add to Cart
Office Partitions Gray 60-1/4"W x 72"H

Office Partitions Gray 60-1/4"W x 72"H

From $144.95
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)