Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Series - Teacher's Desk with Center Drawer 30"Dx48W" - Cherry

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Mesa Series - Teacher's Desk with Center Drawer 30"Dx48W" - Cherry

Item #: WBB192865

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $883.00 Save up to 57%
Price: $382.95
Product Information
Customer Review
Product Q&A
Accessories
Mesa Series - Teacher's Desk with Center Drawer 30"Dx48W" - Cherry

- Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4" thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. 47-1/4"Wx29-1/2"Dx29"H Overall.

Product Specifications

    • WIDTH INCHES47-1/4
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES29
    • COLOR FINISHCherry
    • BRANDOFM
    • DESCRIPTIONTeacher's Desk
    • MANUFACTURERS PART NUMBER66348-cherry
    • PRODUCT FAMILYDesk
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • MAX HEIGHT INCHES29
    • MIN HEIGHT INCHES29
    • COLOR FAMILYCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:26