Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Teacher's Desk with Center Drawer - 30"D x 48W" - Oak - Mesa Series

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

OFM Teacher's Desk with Center Drawer - 30"D x 48W" - Oak - Mesa Series

Item #: WBB192866

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $883.00 Save up to 56%
Price: $ 386.95
Product Information
Customer Review
Product Q&A
Accessories
Mesa Series - Teacher's Desk with Center Drawer 30"Dx48W" - Oak

- Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4" thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. 47-1/4"Wx29-1/2"Dx29"H Overall.


View the Mesa collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES47-1/4
    • DEPTH INCHES30
    • HEIGHT INCHES29
    • BRANDOFM
    • DESCRIPTIONTeacher's Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66348-oak
    • TYPESteel Desk
    • COLLECTIONMesa
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • TOP COLOROak
    • LOCKING DRAWERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!