Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Right Return for 3266LCL - 42" x 24" - Oak/Putty

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

HON® Right Return for 3266LCL - 42" x 24" - Oak/Putty

Item #: WB250719PO

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 505.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON STEEL MODULAR DESKS
Right Return
This office desk helps create an L-shaped workstation to provide added work space in small office environments. Steel desk has chrome plated steel legs for an attractive finish and a wood grain laminate top with steel panels. Includes one hanging pedestal with one box and one file drawer. All drawers have aluminum drawer pulls. File drawers roll smooth on full-extension, triple-tied suspensions. High side file drawers accommodate hanging files. Box drawers have three-quarter extension with nylon roller suspensions. Purchase Return with Single Pedestal Desk (sold separately) to create an L-shaped desk. Return measures 42”W x 24”D overall. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES42
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYLeg Assembly Required
    • BRANDHON®
    • DESCRIPTIONRight Return for HONP3266LCL
    • FRAME COLORPutty
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHONP3235RCL
    • RETURNRight
    • TYPEReturn
    • COLLECTION3200 Series
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • TOP COLOROak
    • WIRE MANAGEMENTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!