Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Steel Desk - Single Left Pedestal - 66" x 30" - Oak/Putty

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

HON® Steel Desk - Single Left Pedestal - 66" x 30" - Oak/Putty

Item #: WB250718PO

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 681.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON STEEL MODULAR DESKS
Single Pedestal Desk - Left
Steel desk has chrome plated steel legs for an attractive finish and a wood grain laminate top with steel panels. Includes one hanging pedestal with one box and one file drawer. All drawers have aluminum drawer pulls. File drawers roll smooth on full-extension, triple-tied suspensions. High side file drawers accommodate hanging files. Box drawers have three-quarter extension with nylon roller suspensions. Single Pedestal Desk includes a locking center drawer that includes a supply tray. Overall desk measures 66”W x 30”D. Purchase Return with Single Pedestal Desk to create an L-shaped desk. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES66
    • DEPTH INCHES30
    • HEIGHT INCHES29-1/2
    • ASSEMBLYLeg Assembly Required
    • BRANDHON®
    • DESCRIPTIONSingle Pedestal Desk - Left
    • FRAME COLORPutty
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHONP3266LCL
    • TYPESteel Desk
    • COLLECTION3200 Series
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • CENTER DRAWERYes
    • WIRE MANAGEMENTYes
    • TOP COLOROak

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this desk work with the return that is also in this category?

Question Asked By: TRISTEN , May 26, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result