HON® Right Return Shell - 48" x 24" - Mahogany - 38000 Series

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

HON® Right Return Shell - 48" x 24" - Mahogany - 38000 Series

Item #: WBF11557MH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 477.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON MODULAR STEEL OFFICE FURNITURE
Right Return Shell
This attractive, durable steel modular furniture features steel reinforced high-pressure laminate tops that resist scratches and stains. This steel desk has a steel-over-honeycomb desktop that provides superior strength and rigidity. Radius edge top on this office desk offers a safe, attractive finished appearance. Cable management openings are located throughout. 29-1/2Â" desk height. Purchase Return for 38000 Series or Bridge for 38000 Series (sold separately) with Desk to create L and U-shaped desks. Meets ANSI/BIFMA standards. Easy assembly. Lifetime Limited Warranty.

Add To Your Collection:
60" Desk Shell - F11553MH
72" Desk Shell - F11554MH
View the 38000 collection here.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDHON®
    • DESCRIPTIONRight Return Shell
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHON38943RNS
    • RETURNRight
    • TYPEReturn
    • WEIGHT LBS60
    • COLLECTION38000 Series
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!