Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
45-1/4"W x 24"D Single Pedestal Desk With Oak Top - Hon Steel Desks

Rollover image to zoom in

Click image to enlarge

45-1/4"W x 24"D Single Pedestal Desk With Oak Top - Hon Steel Desks

Item #: WB250714PO

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $450.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON STEEL SINGLE RIGHT PEDESTAL DESKS
These contemporary single pedestal steel desks are ideal for home offices, schools, doctor’s offices and more. Steel desks have chrome plated steel legs for an attractive finish. Features wood grain laminate tops with steel panels. These office desks include one hanging pedestal on the right-hand side and a center drawer. All drawers have aluminum drawer pulls. Hanging pedestal includes one box drawer and one file drawer. File drawer operates on full-extension, triple-tied suspensions. High drawer sides accommodate hanging files. Box drawer has three-quarter extension with nylon roller suspension. The locking center drawer includes a supply tray for convenient supply storage. Steel desks measure 45-1/4”W x 24”D with a 29-1/2'”H table top. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES45-1/4
    • DEPTH INCHES24
    • HEIGHT INCHES29-1/2
    • COLOR FINISHPutty
    • ASSEMBLYLeg Assembly Required
    • BRANDHON®
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Pedestal Desk
    • DRAWER QUANTITY3
    • MODEL250714PO
    • TOP FINISHOak
    • PRODUCT FAMILYDesk
    • Color_FamilyPutty
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • MIN HEIGHT INCHES29.5
    • COLOR FAMILYGray
    • MAX HEIGHT INCHES29.5
    • TOTAL DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:24