Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBI - Slide Keyboard Drawer-Putty
See all 17 items in product family

MBI - Slide Keyboard Drawer-Putty

Item #: WB651581PO

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
GLOBAL STEEL DOUBLE PEDESTAL DESKS
Keyboard Drawer
Provides convenient storage space for keyboard and mouse under the desktop. Fits under Global Double Pedestal Desks, Modular L-shaped and Kneehole Credenzas (Not for Single Pedestal Desks). Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES14
    • HEIGHT INCHES3-1/2
    • ASSEMBLYAssembled
    • BRANDMBI
    • DESCRIPTIONKeyboard Drawer
    • MANUFACTURERS PART NUMBERKD200-PU
    • TYPEAccessory
    • PRODUCT FAMILYKeyboard Drawer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How is this drawer attached to the desk?

Question Asked By: phenduck , January 11, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result