Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Furniture 4 Drawer File Cabinet - Vibrant Cherry - Huntington Club Series

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Martin Furniture 4 Drawer File Cabinet - Vibrant Cherry - Huntington Club Series

Item #: WB250586CH

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,114.00 Save up to 33%
Price: $ 749.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Huntington Club 4 Drawer File Cabinet - Vibrant Cherry

Constructed from solid wood, the Huntington Club Four Drawer File Pedestal from Kathy Ireland Home by Martin Furniture is made from hardwood solids and veneers to ensure years of sturdy and durable use. It has a vibrant cherry finish, which looks stunning and blends well with most color schemes. It features four spacious drawers, which can be used to stockpile your files, bonds, tenders, documents, or folder with ease. This file cabinet comes with a security lock and decorative handles that make it user-friendly and safe. You can also choose to label your files and keep them organized for handy access.

Features:

  • Hand applied vibrant Cherry finish on hardwood solids and veneers
  • Four letter/legal file drawers for document storage
  • Top drawer locks for security
  • Finished back for placement anywhere in a room
  • Superior drawer construction with full suspension ball bearing glides and precision channel joints
  • Ships fully assembled
  • 5 Year manufacturer warranty


Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES24-1/2
    • HEIGHT INCHES54
    • BRANDMartin Furniture
    • DESCRIPTION4 Drawer File Cabinet
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERHCR20-4
    • TYPEPedestal
    • TOP CONSTRUCTIONWood
    • TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!