Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx by HON BW Veneer

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

basyx by HON BW Veneer "X" Base Kit, 28H, Mahogany

Item #: WBB1309007

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $259.00 Save: up to 39%
Price: $157.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
basyx by HON BW Veneer "X" Base Kit, 28H, Mahogany

The beauty of real wood has never been easier than it is with the basyx by HON BW Veneer conference series. With a beaded edge detail and wealth of layout options, the BW Veneer series imparts a high profile image. Reinvent your executive offices without reinventing your budget. Rich wood veneer is protected by a catalyzed lacquer finish. Leveling glides with 1" height adjustment help compensate for uneven floors. Top and Base sold and shipped separately-ORDER BOTH. Base Color: Mahogany.

Product Specifications

  • WIDTH INCHES28
  • DEPTH INCHES28
  • HEIGHT INCHES28
  • COLOR FINISHMahogany
  • ASSEMBLYEasy to Assemble (ETA)
  • BRANDbasyx by HON
  • DESCRIPTIONBase Kit
  • FRAME CONSTRUCTIONHardwood
  • MANUFACTURERS PART NUMBERBSXBWX01NN
  • COLLECTIONBW Veneer
  • LIMITED WARRANTYbasyx 5-Year Limited
  • WORKSURFACE CONSTRUCTIONHardwood
  • APPLICATIONTables

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.