Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Birmingham 96" Conference Table, 96"W x 48"D x 29"H, Bourbon Cherry

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Birmingham 96" Conference Table, 96"W x 48"D x 29"H, Bourbon Cherry

Item #: WBB872852

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,716.00 Save: up to 54%
Price: $1,239.00
Product Information
Product Q&A
Accessories
Birmingham 96" Conference Table, 96"W x 48"D x 29"H, Bourbon Cherry

Featuring our beautiful four-way matched veneer finish, solid wood moldings and solid wood trim, Birmingham is in a class by itself. Constructed from solid hardwood and wood veneer, this series is perfect for home office or executive suite.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES48
    • HEIGHT INCHES29
    • COLOR FINISHBourbon Cherry
    • ASSEMBLYUnassembled
    • BRANDAbsolute Furniture
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONConference Table
    • MANUFACTURERS PART NUMBERBH-696
    • COLLECTIONBirmingham
    • LIMITED WARRANTY1 Year
    • SHAPERacetrack
    • PRODUCT FAMILYConference Table
    • Color_FamilyCherry
    • Product_ConstructionWood Veneer
    • Product_FinishWood Veneer
    • APPLICATIONConference
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.