Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Furniture Storage Credenza - Vibrant Cherry - Huntington Club Series

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Martin Furniture Storage Credenza - Vibrant Cherry - Huntington Club Series

Item #: WB250579CH

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,961.00 Save up to 32%
Price: $1,325.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Huntington Club Storage Credenza - Vibrant Cherry

Inspired by the kathy ireland Home™ Americana Style Guide™, Huntington Club is a transitional furniture design with a vibrant cherry finish on hardwood solids and veneers. Vertical fluting, dentil molding and light distressing add character and aesthetic appeal. Huntington Club is a great addition to any home and will surely last for generations to come. The credenza offers ample storage with a pencil drawer, a media storage drawer, and a lateral letter/legal sized file drawer. It also includes two cabinets with an adjustable shelf in each, a dictation tray, and a keyboard shelf with a drop-down front. Arrives fully assembled.

Features:

  • Hand applied vibrant Cherry finish on hardwood solids and veneers
  • Power center with 2 AC power outlets and 3 USB 2.0 connections
  • One lateral letter/legal file drawer for document organization
  • Keyboard behind fold-down drawer front neatly tucks away your keyboard when not in use
  • One dictation tray for easy document access
  • CPU space measures 15.5"w x 19.75"h for your computer
  • One media storage drawer to organize CDs
  • One pencil drawer for small office supplies
  • One adjustable shelf behind each wood door
  • Semi-finished back
  • Ships fully assembled
  • 5 Year manufacturer warranty


Product Specifications

    • WIDTH INCHES68-1/4
    • DEPTH INCHES24
    • HEIGHT INCHES29
    • BRANDMartin Furniture
    • DESCRIPTIONComputer Credenza
    • DRAWER QUANTITY4
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERHCR68-7
    • TOP FINISHCherry
    • TYPECredenza
    • TOP CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!