Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Furniture Single Pedestal Computer Desk - Vibrant Cherry - Huntington Club Series

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Martin Furniture Single Pedestal Computer Desk - Vibrant Cherry - Huntington Club Series

Item #: WB250588CH

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,651.00 Save up to 47%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Martin Furniture Single Pedestal Computer Desk - Vibrant Cherry - Huntington Club Series

Inspired by the Kathy Ireland Home™ Americana Style Guide™, Huntington Club is a transitional furniture design with a vibrant cherry finish on hardwood solids and veneers. Vertical fluting, dentil molding and light distressing add character and aesthetic appeal. Huntington Club is a great addition to any home and will surely last for generations to come. The single pedestal desk features a pencil drawer with dropfront keyboard, 2 utility drawers, and letter sized file drawer for storage. Arrives fully assembled.

Features:
  • Hand applied vibrant Cherry finish on hardwood solids and veneers
  • One locking letter size file drawer for document storage
  • Two utility drawers
  • Center drawer with flip down front for keyboard
  • Semi-finished back, unit is meant to be placed against a wall
  • Premium Drawer construction with ball bearing style drawer glides and precision channel joints
  • Superior drawer construction with full suspension ball bearing glides and precision channel joints
  • Desk top power center with 2 AC outlets and 3 USB ports for easy access to charging electronics
  • One wire management grommet cover to organize cables
  • Wire grommets can accommodate an optional Charge and Connect power center (sold separately)
  • Wire grommet can accommodate an optional Dual monitor stand (sold separately)
  • Bag caddy: inside upper kneehole area a hook can be installed to hang a handbag or case up off the floor
  • Arrives fully assembled and backed by a 5 year warranty


Product Specifications

    • WIDTH INCHES55-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES29
    • BRANDMartin Furniture
    • DESCRIPTIONDeluxe Computer Desk
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERHCR5401/D
    • TYPEWood Desk
    • SHAPERectangle
    • TOP CONSTRUCTIONWood
    • TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!