Martin Furniture Computer Desk - Single Pedestal - Wheat - Huntington Oxford Series

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Martin Furniture Computer Desk - Single Pedestal - Wheat - Huntington Oxford Series

Item #: WB250588MO

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,118.00 Save up to 33%
Price: $ 749.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Martin Furniture Computer Desk - Single Pedestal - Wheat - Huntington Oxford Series

The Huntington Oxford office collection boasts a transitional furniture design built with hardwood solids and veneers. It is available in a traditional oak finish or warm burnish brown finish. The Huntington Oxford collection incorporates a highly detailed finish with hand-applied distressing that includes rasping, wear sanding, dry brushing and pin holes to create texture and depth. This delivers a unique, special worn appearance of fine furniture that has withstood the test of time. The natural grain and beauty of the wood is enhanced by a multi-step, hand rubbed finish. Vertical fluting and dentil molding further add character and aesthetic appeal. The desk includes one letter sized file drawer, an extra-wide keyboard shelf, a pencil drawer, and a utility drawer for storage. Ships fully assembled with 5 Year manufacturer warranty.

Features:
  • Distressed Wheat finish that includes rasping, wear sanding, dry brushing and pin holes that are hand applied to give the piece character with its unique appearance.
  • One locking letter size file drawer for document storage
  • Two utility drawers
  • Center drawer with flip down front for keyboard
  • Semi-finished back, unit is meant to be placed against a wall
  • Premium Drawer construction with ball bearing style drawer glides and precision channel joints
  • Superior drawer construction with full suspension ball bearing glides and precision channel joints
  • Desk top power center with 2 AC outlets and 3 USB ports for easy access to charging electronics
  • One wire management grommet cover to organize cables
  • Wire grommets can accommodate an optional Charge and Connect power center (sold separately)
  • Wire grommet can accommodate an optional Dual monitor stand (sold separately)
  • Bag caddy: inside upper kneehole area a hook can be installed to hang a handbag or case up off the floor
  • Arrives fully assembled and backed by a 5 year warranty


Product Specifications

    • WIDTH INCHES55-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES29
    • BRANDMartin Furniture
    • DESCRIPTIONDeluxe Computer Desk
    • FRAME COLORMedium Oak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERHO5401/W
    • TYPEWood Desk
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONWood
    • TOP COLORMedium Oak

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Desks

Your review: I have ordered 3 of these desks so far and they look very nice and are heavy duty.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!