Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Martin Furniture Executive Desk - Double Pedestal - Wheat - Huntington Oxford Series

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Martin Furniture Executive Desk - Double Pedestal - Wheat - Huntington Oxford Series

Item #: WB250577MO

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,813.00 Save up to 31%
Price: $ 1,253.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Martin Furniture Executive Desk - Double Pedestal - Wheat - Huntington Oxford Series

The Huntington Oxford office collection boasts a transitional furniture design built with hardwood solids and veneers. It is available in a traditional oak finish or warm burnish brown finish. The Huntington Oxford collection incorporates a highly detailed finish with hand-applied distressing that includes rasping, wear sanding, dry brushing and pin holes to create texture and depth. This delivers a unique, special worn appearance of fine furniture that has withstood the test of time. The natural grain and beauty of the wood is enhanced by a multi-step, hand rubbed finish. Vertical fluting and dentil molding further add character and aesthetic appeal. The desk features two letter/legal file drawers, one pencil drawer and four utility drawers for storage. Arrives fully assembled.

Features:

  • Distressed Wheat finish that includes rasping, wear sanding, dry brushing and pin holes that are hand applied to give the piece character with its unique appearance.
  • Two locking letter / legal size file drawers for document storage
  • Four utility drawers, top drawers with dividers to organize items
  • Center drawer with flip down front for keyboard
  • Finished on all sides for placement anywhere in a room, with conference overhang
  • Premium Drawer construction with ball bearing style drawer glides and precision channel joints
  • Superior drawer construction with full suspension ball bearing glides and precision channel joints
  • Desk top power center with 2 AC outlets and 3 USB ports for easy access to charging electronics
  • Two wire management grommet covers to organize cables
  • Wire grommets can accommodate an optional Charge and Connect power center (sold separately)
  • Wire grommet can accommodate an optional Dual monitor stand (sold separately)
  • Bag caddy: inside upper kneehole area a hook can be installed to hang a handbag or case up off the floor
  • Arrives fully assembled and backed by a 5 year warranty


Product Specifications

    • WIDTH INCHES68-1/4
    • DEPTH INCHES32
    • HEIGHT INCHES29
    • BRANDMartin Furniture
    • DESCRIPTIONExecutive Desk
    • FRAME COLORMedium Oak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERHO6801/W
    • TYPEWood Desk
    • SHAPERectangle
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONWood
    • TOP COLORMedium Oak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!