Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Desks


(2,470 Items)
Sub Category
Traditional Wood (199)
Remove
Executive Desk with Center Drawer for Huntington Office Furniture - Medium Oak
Remove

      Items
Executive Desk with Center Drawer for Huntington Office Furniture - Medium Oak Executive Desk with Center Drawer for Huntington Office Furniture - Medium Oak


Executive Desk with Center Drawer for Huntington Office Furniture - Medium Oak
Executive Desk for Huntington Office Furniture Collection Centralized Surge Protector on Executive Desk for Huntington Office Furniture Collection    
see additional photos
Executive Desk with Center Drawer for Huntington Office Furniture - Medium Oak
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WB250578MO
Price: $1,289.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

HUNTINGTON COLLECTION
Executive Desk with Computer Storage

Enjoy the elegance and charm of traditional solid wood furniture without breaking your budget. This durable office collection includes plenty of functional storage and work surfaces. Backed by a ten year limited warranty for years of dependable service. Constructed from thick oak or cherry wood veneers over 3/4" 7-layer plywood core with hand rubbed lacquer finish for lasting beauty. The collection is accented with antique metal drawer pulls, detailed molding, decorative doors and corner rosettes. Executive Desks have two legal/letter file drawers, four utility drawers and one center drawer. The desk can hold a computer tower and includes a keyboard/mouse pad tray in place of the center drawer. Executive desk also has a centralized surge protector with 110V electrical outlet, master switch and 5 independent power switches. All pieces are shipped completely assembled.

Product Specifications
WIDTH INCHES 68-1/4
DEPTH INCHES 32
HEIGHT INCHES 29
COLOR FINISH Medium Oak
ASSEMBLY Assembled
BRAND Martin Furniture
CONSTRUCTION Oak
DESCRIPTION Executive Desk with Computer Storage
DRAWER QUANTITY 4
MANUFACTURERS PART NUMBER HO68-5W
MODEL 250578MO
TOP FINISH Medium Oak
Product_Family Desk
Color_Family Oak
Product_Construction Solid Plywood
Product_Finish Lacquer Veneer


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mixed Bouquet

Mixed Bouquet

From $170.10
select
Qty: Add to Cart
Magnolias & Orchids - Champagne

Magnolias & Orchids - Champagne

From $89.10
select
Qty: Add to Cart
Abundance of Tulips - Cream

Abundance of Tulips - Cream

From $179.10
select
Qty: Add to Cart
6' Deluxe Ficus Tree

6' Deluxe Ficus Tree

From $170.10
   
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)