Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huntington Club Left L-Shaped Desk - Vibrant Cherry

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Huntington Club Left L-Shaped Desk - Vibrant Cherry

Item #: WB250582CH

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,479.00 Save up to 37%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Huntington Club Left L-Shaped Desk - Vibrant Cherry

Inspired by the Kathy Ireland Home Americana Style Guide, Huntington Club is a transitional furniture design with a vibrant cherry finish on hardwood solids and veneers. Vertical fluting, dentil molding and light distressing add character and aesthetic appeal. Huntington Club is a great addition to any home and will surely last for generations to come. The desk includes a CPU compartment, two file drawers, four utility drawers, a pencil drawer and a keyboard drawer for storage. Minimal assembly required.

Features:

  • Hand applied vibrant Cherry finish on hardwood solids and veneers
  • Two file drawers (one locks) for document organization
  • Four utility drawers for easy access to supplies
  • Keyboard pullout easily tucks away a keyboard and mouse when not in use
  • Pencil drawer for small office supplies
  • CPU space with adjustable shelf for your computer
  • Keyboard pull-out and center pencil drawer are interchangeable
  • Finished on all sides for placement anywhere in a room
  • Superior drawer construction with full suspension ball bearing glides and precision channel joints
  • Wire grommets can accommodate an optional Charge and Connect power center (sold separately)
  • Power Communication Center for convenient charging
  • Desk and return ship fully assembled and easily attach to each other


Product Specifications

    • WIDTH INCHES68-1/4
    • DEPTH INCHES81
    • HEIGHT INCHES29
    • COLOR FINISHCherry
    • ASSEMBLYAssembled
    • BRANDMartin Furniture
    • CONSTRUCTIONVeneer
    • DESCRIPTIONExecutive Desk with Left Return
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERHCR684LR
    • RETURNLeft (requires assembly w/desk)
    • TOP FINISHCherry
    • PRODUCT FAMILYDesk
    • Color_FamilyCherry
    • Product_ConstructionSolid Plywood Veneer
    • Product_FinishLacquer Veneer
    • COLOR FAMILYCherry
    • TOTAL DEPTH INCHES81
    • MIN HEIGHT INCHES29
    • MAX HEIGHT INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:68