Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DMI End Table - 24"L x 24"W x 24"H - Keswick Series

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

DMI End Table - 24"L x 24"W x 24"H - Keswick Series

Item #: WBB935543

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $605.00 Save up to 53%
Price: $ 282.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Keswick End Table - 24"L x 24"W x 24"H

End Table construction consists of veneer on MDF with wood legs.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES24
    • BRANDDMI Office Furniture
    • DESCRIPTIONEnd Table
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER7990-10
    • TYPESide Table
    • COLLECTIONKeswick
    • LIMITED WARRANTYLifetime Limited
    • PACKAGE QUANTITY1
    • SHAPESquare
    • TOP CONSTRUCTIONWood
    • TOP THICKNESS INCHES1
    • CERTIFIED/APPROVEDANSI/BIFMA
    • TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!