Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Huntington Club 2 Drawer Lateral File Cabinet - Vibrant Cherry

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Huntington Club 2 Drawer Lateral File Cabinet - Vibrant Cherry

Item #: WB250587CH

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $937.00 Save up to 46%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Huntington Club 2 Drawer Lateral File Cabinet - Vibrant Cherry

Inspired by the kathy ireland Home™ Americana Style Guide™, Huntington Club is a transitional furniture design with a vibrant cherry finish on hardwood solids and veneers. Vertical fluting, dentil molding and light distressing add character and aesthetic appeal. Huntington Club is a great addition to any home and will surely last for generations to come. The lateral file features two letter/legal sized drawers for storage, and the top drawer locks for security. Arrives fully assembled.

Features:

  • Hand applied vibrant Cherry finish on hardwood solids and veneers
  • Two letter/legal file drawers for document storage
  • Top drawer locks on the right side for security
  • Unfinished back. Meant to be placed against a wall
  • Superior drawer construction with full suspension ball bearing glides and precision channel joints
  • Ships fully assembled
  • 5 Year manufacturer warranty


Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES29
    • COLOR FINISHCherry
    • ASSEMBLYAssembled
    • BRANDMartin Furniture
    • CONSTRUCTIONVeneer
    • DESCRIPTIONLateral File
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERHCR45-0
    • TOP FINISHCherry
    • PRODUCT FAMILYFile Cabinet
    • Color_FamilyCherry
    • Product_ConstructionSolid Plywood Veneer
    • Product_FinishLacquer Veneer
    • COLOR FAMILYCherry
    • MAX HEIGHT INCHES29
    • MIN HEIGHT INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:27