Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Laminate Bookcase, Charcoal Gray
See all 137 items in product family

30" Laminate Bookcase, Charcoal Gray

Item #: WB257039GR

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 48%
Price: $ 77.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CHARCOAL GRAY LAMINATE BOOKCASES
*SPECIAL BUY. LIMITED TIME OFFER. WHILE SUPPLIES LAST.

30"H Bookcase with 2 Shelf Openings
Charcoal gray laminate bookcases offer commercial quality that's suitable for schools, offices and institutional environments. Bookcases are made of laminate wood with charcoal gray finish. Shelves are 3/4" thick and height adjustable for customizable configurations. Measures 36"W x 12"D overall. Easy assembly.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES30
    • COLOR FINISHCharcoal Gray
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER7801-GR
    • MODEL257039GR
    • OPENINGS2
    • SHELF CAPACITY LBS100
    • SHELF QUANTITY2
    • WEIGHT LBS45
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES2
    • TOTAL HEIGHT INCHES30
    • TOTAL DEPTH INCHES12
    • TOTAL WIDTH INCHES36
    • COLOR FAMILYGray
    • NUMBER OF ADJUSTABLE SHELVES1
    • MOBILE OR STATIONARYStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!