Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Laminate Bookcase, Cherry

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

30" Laminate Bookcase, Cherry

Item #: WB257039CH

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $189.00 Save up to 29%
Price: $ 133.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LAMINATE BOOKCASES WITH 1" THICK ADJUSTABLE SHELVES
30"H Bookcase with 2 Shelf Openings
Laminate Bookcases With 1" Thick Adjustable Shelves Offer Durable Strength And Reliability. Bookcases are made of laminate wood. Shelves are 1" thick and height adjustable for customizable configurations. Measures 36"W x 12"D overall. Easy assembly.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES30
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER7801-CH
    • MODEL257039CH
    • OPENINGS2
    • SHELF CAPACITY LBS100
    • SHELF QUANTITY2
    • WEIGHT LBS49
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES2
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES1
    • COLOR FAMILYCherry
    • TOTAL HEIGHT INCHES30
    • TOTAL WIDTH INCHES36
    • TOTAL DEPTH INCHES12

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Matches

Your review: Matches nicely with the Cherry charcoal modular desk system. Easy to assemble, some of the holes didn't make sense.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!