Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Laminate Bookcase, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

48" Laminate Bookcase, Mahogany

Item #: WB257041MH

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $278.00 Save up to 30%
Price: $ 194.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LAMINATE BOOKCASES WITH 1" THICK ADJUSTABLE SHELVES
48"H Bookcase with 3 Shelf Openings
Laminate Bookcases With 1" Thick Adjustable Shelves Offer Durable Strength And Reliability. Bookcases are made of laminate wood. Shelves are 1" thick and height adjustable for customizable configurations. Measures 36"W x 12"D overall. Easy assembly.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES48
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER7803-MH
    • MODEL257041MH
    • OPENINGS3
    • SHELF CAPACITY LBS100
    • SHELF QUANTITY3
    • WEIGHT LBS70
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES3
    • TOTAL HEIGHT INCHES48
    • TOTAL WIDTH INCHES36
    • COLOR FAMILYBrown
    • MOBILE OR STATIONARYStationary
    • TOTAL DEPTH INCHES12
    • NUMBER OF ADJUSTABLE SHELVES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!