Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® 6-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 72"H, Mahogany
See all 92 items in product family

Lorell® 6-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 72"H, Mahogany

Item #: WBB836438

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 333.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® 6-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 72"H, Mahogany

High-quality, veneer bookcase features a vintage square design. Solid, 3/4" thick shelves are adjustable on 1-3/4" centers with pinhole attachments, except for bottom shelf. Six-shelf bookcase has a laminated finish on the back's interior and an unfinished back side. Each shelf holds up to 110 lb.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES72
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDLorell®
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBERLLR60074
    • OPENINGS6
    • SHELF CAPACITY LBS110
    • SHELF QUANTITY6
    • WEIGHT LBS105
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES6
    • TOTAL HEIGHT INCHES72
    • TOTAL WIDTH INCHES36
    • COLOR FAMILYBrown
    • MOBILE OR STATIONARYStationary
    • TOTAL DEPTH INCHES12
    • NUMBER OF ADJUSTABLE SHELVES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!