Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Bookcase with 5 Shelves in Cappuccino Cherry

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

72" Bookcase with 5 Shelves in Cappuccino Cherry

Item #: WBB379021

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $244.00 Save up to 34%
Price: $ 159.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
72" Bookcase with 5 Shelves in Cappuccino Cherry

Features 5 shelves, three of which are adjustable.

Product Specifications

    • WIDTH INCHES29-1/2
    • DEPTH INCHES11-5/8
    • HEIGHT INCHES72
    • COLOR FINISHCappuccino Cherry
    • ASSEMBLYUnassembled
    • BRANDBestar®
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER65715-1168
    • OPENINGS5
    • SHELF CAPACITY LBS25
    • SHELF QUANTITY5
    • WEIGHT LBS80
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • NUMBER OF SHELVES5
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES3
    • COLOR FAMILYCherry
    • TOTAL HEIGHT INCHES72
    • TOTAL WIDTH INCHES29-1/2
    • TOTAL DEPTH INCHES11-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!