Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bookcases & Displays


(2,004 Items)
Sub Category
Bookcases (599)
Remove
72" Bookcase with 5 Shelves in Charcoal
Remove

      Items
72" Bookcase with 5 Shelves in Charcoal 72" Bookcase with 5 Shelves in Charcoal


72" Bookcase with 5 Shelves in Charcoal
72" Bookcase with 5 Shelves in Charcoal
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB379022
List Price $244.00    Save 42%
Price: $141.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

72" Bookcase with 5 Shelves in Charcoal

Features 5 shelves, three of which are adjustable.

Product Specifications
WIDTH INCHES 29-1/2
DEPTH INCHES 11-5/8
HEIGHT INCHES 72
COLOR FINISH Charcoal
BRAND Bestar®
CONSTRUCTION Particleboard
DESCRIPTION 5-Shelf Bookcase
MANUFACTURERS PART NUMBER 65715-1167
PACKAGE QUANTITY 1
LIMITED WARRANTY 10 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
72" Bookcase with 5 Shelves in Bordeaux

72" Bookcase with 5 Shelves in Bordeaux

From $141.95
select
Qty: Add to Cart
72" Bookcase with 5 Shelves in Cappuccino Cherry

72" Bookcase with 5 Shelves in Cappuccino Cherry

From $141.95
select
Qty: Add to Cart
72" Bookcase with 5 Shelves in Chocolate

72" Bookcase with 5 Shelves in Chocolate

From $141.95
select
Qty: Add to Cart
72" Bookcase with 5 Shelves in Cognac Cherry

72" Bookcase with 5 Shelves in Cognac Cherry

From $138.95
select
Qty: Add to Cart
72" Bookcase with 5 Shelves in Tuscany Brown

72" Bookcase with 5 Shelves in Tuscany Brown

From $141.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)