Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

72"H Bookcase 5 Openings Shown

84" Laminate Bookcase, Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

84" Laminate Bookcase, Medium Oak

Item #: WB257044MO

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.00 Save up to 31%
Price: $ 294.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
LAMINATE BOOKCASES WITH 1" THICK ADJUSTABLE SHELVES
84"H Bookcase with 6 Shelf Openings
Laminate Bookcases With 1" Thick Adjustable Shelves Offer Durable Strength And Reliability. Bookcases are made of laminate wood. Shelves are 1" thick and height adjustable for customizable configurations. Measures 36"W x 12"D overall. Easy assembly.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES84
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER7806-MO
    • MODEL257044MO
    • OPENINGS6
    • SHELF CAPACITY LBS100
    • SHELF QUANTITY6
    • WEIGHT LBS112
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES6
    • NUMBER OF ADJUSTABLE SHELVES4
    • TOTAL DEPTH INCHES12
    • TOTAL HEIGHT INCHES84
    • TOTAL WIDTH INCHES36
    • MOBILE OR STATIONARYStationary
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!