Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALEBCR33636MC Radius Corner Wood Veneer Bookcase, 3-Shelf, 35 5/8"Wx11-3/4"Dx36"H, Cherry

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Alera ALEBCR33636MC Radius Corner Wood Veneer Bookcase, 3-Shelf, 35 5/8"Wx11-3/4"Dx36"H, Cherry

Item #: WBB1144838

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $289.00 Save: up to 42%
Price: $166.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Alera ALEBCR33636MC Radius Corner Wood Veneer Bookcase, 3-Shelf, 35 5/8"Wx11-3/4"Dx36"H, Cherry

Wood veneer bookcase with radius corners, finished back and adjustable shelves. Rich wood veneer bookcases with fully-finshed backs. Sturdy 1" thick shelves support up to 90 lbs. Generous 11-1/2" deep shelves accommodate three-ring binders and large publications. Shelves adjust in 1 1/4" increments. Quick-lock fasteners allow easy assembly. Shelf count includes fixed middle and bottom shelves. Color: Medium Cherry; Material: Wood Veneer; Shelf Count: 3; Overall Height: 36".

Product Specifications

    • WIDTH INCHES35-5/8
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES36
    • COLOR FINISHCherry
    • BRANDAlera®
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONRadius Corner Bookcase
    • MANUFACTURER PART NUMBERALEBCR33636MC
    • OPENINGS3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.