Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alera ALEBCS33636MC Square Corner Wood Veneer Bookcase, 3-Shelf, 35 5/8"Wx11-3/4"Dx36"H, Cherry

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Alera ALEBCS33636MC Square Corner Wood Veneer Bookcase, 3-Shelf, 35 5/8"Wx11-3/4"Dx36"H, Cherry

Item #: WBB1144534

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $289.00 Save up to 47%
Price: $152.18

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Alera ALEBCS33636MC Square Corner Wood Veneer Bookcase, 3-Shelf, 35 5/8"Wx11-3/4"Dx36"H, Cherry

Rich wood veneer bookcases with fully-finished backs. Sturdy 1" thick shelves support up to 90 lbs. Generous 11-1/2" deep shelves accommodate three-ring binders and large publications. Shelves adjust in 1 1/4" increments. Quick-lock fasteners allow easy assembly. Shelf count includes fixed middle and bottom shelves. Color: Medium Cherry; Material: Wood Veneer; Shelf Count: 3.

Product Specifications

    • WIDTH INCHES35-5/8
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES36
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDAlera®
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBERALEBCS33636MC
    • OPENINGS3
    • SHELF CAPACITY LBS90
    • SHELF QUANTITY3
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES3
    • TOTAL WIDTH INCHES35-5/8
    • MOBILE OR STATIONARYStationary
    • TOTAL DEPTH INCHES11/3/2004
    • NUMBER OF ADJUSTABLE SHELVES2
    • COLOR FAMILYCherry
    • TOTAL HEIGHT INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:60