Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Excalibur Bookcase 60" H, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Excalibur Bookcase 60" H, Mahogany

Item #: WB256897MH

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.00 Save up to 35%
Price: $ 383.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
EXCALIBUR WOOD FINISHED BOOKCASES
60"H Bookcase with 4 Shelf Openings
Excalibur bookcases offer a durable storage solution with an attractive wood finish. Bookcases are made of genuine solid wood or selected wood veneers. Shelves are 150 lb. test 3/4" lumbercore. Furniture finished back in matching grain on both sides, suitable for use as a room divider. Limited Lifetime Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES60
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBEREXC60-MH
    • MODEL256897MH
    • OPENINGS4
    • SHELF CAPACITY LBS150
    • SHELF QUANTITY4
    • WEIGHT LBS77
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime
    • NUMBER OF SHELVES4
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES3
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES60
    • TOTAL WIDTH INCHES36
    • TOTAL DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!