Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Shelf For 35 x 13 Snap It Bookcases, Black
See all 26 items in product family

Extra Shelf For 35 x 13 Snap It Bookcases, Black

Item #: WB277324BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $30.95
Product Information
Customer Review
Product Q&A
Accessories
Extra Shelf For 35 x 13 Snap It Bookcases. Black Finish.

Product Specifications

    • WIDTH INCHES34-1/8
    • DEPTH INCHES12-1/8
    • HEIGHT INCHES7/8
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • DESCRIPTIONExtra Shelf For Snapit Bookcase
    • MANUFACTURERS PART NUMBERBQ10 351300-09
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES1
    • TOTAL DEPTH INCHES12.1
    • COLOR FAMILYBlack
    • TOTAL WIDTH INCHES34.1
    • TOTAL HEIGHT INCHES.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Can I get more shelves?

Question Asked By: Nancy , Ohio , March 14, 2012

+ View 1 Answer

Answer This Question

What is the weight limit for the shelves?

Question Asked By: M. Ward , North Carolina , October 06, 2011

+ View 1 Answer

Answer This Question

Is this available in red? Amazon.com seemed to indicate that it was.

Question Asked By: Maureen Brennan , USA , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed