Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Fort Mason 6 Drawer Sideboard, 26-4/5"H x 41-7/10"W x 17-3/10"D, Fir Wood Construction

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Zuo Modern Fort Mason 6 Drawer Sideboard, 26-4/5"H x 41-7/10"W x 17-3/10"D, Fir Wood Construction

Item #: WBB1045852

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,335.00 Save up to 33%
Price: $890.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Zuo Modern Fort Mason 6 Drawer Sideboard, 26-4/5"H x 41-7/10"W x 17-3/10"D, Fir Wood Construction

Drawers are made from solid elm wood with antique metal finishes. Perfect for a hallway or entry way, add an industrial flare to any space.

Product Specifications

    • WIDTH INCHES41-7/10
    • DEPTH INCHES17-3/10
    • HEIGHT INCHES26-4/5
    • COLOR FINISHDistressed Natural
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBER98105
    • OPENINGS--
    • SHELF CAPACITY LBS--
    • WEIGHT LBS79.2
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLLECTIONFort Mason
    • NUMBER OF ADJUSTABLE SHELVES--
    • TOP CONSTRUCTIONFir Wood
    • TOTAL DEPTH INCHES17-3/10
    • MOBILE OR STATIONARYStationary
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES41-7/10
    • TOTAL HEIGHT INCHES26-4/5
    • INDOOR/OUTDOORIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!