Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Fort Mason Cabinet, 32-7/10

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Zuo Modern Fort Mason Cabinet, 32-7/10"H x 35-2/5"W x 15-7/10"D, Fir Wood Construction

Item #: WBB1045851

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,125.00 Save: up to 44%
Price: $632.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Zuo Modern Fort Mason Cabinet, 32-7/10"H x 35-2/5"W x 15-7/10"D, Fir Wood Construction

Have a small space but need more storage, the Fort Mason cabinet provides that with a transitional twist. The entire cabinet is solid elm wood with two drawers and a under cabinet with one shelf with antique metal finishes.

Product Specifications

  • LENGTH INCHES15-7/10
  • WIDTH INCHES35-2/5
  • DEPTH INCHES15-7/10
  • HEIGHT INCHES32-7/10
  • COLOR FINISHDistressed Natural
  • ASSEMBLYAssembled
  • BRANDZuo Modern
  • DESCRIPTIONFort Mason Cabinet
  • MANUFACTURER PART NUMBER98104
  • LIMITED WARRANTY1 Year
  • COLLECTIONFort Mason
  • TOP CONSTRUCTIONFir Wood
  • INDOOR/OUTDOORIndoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.