Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Fort Mason Shelf, 32-7/10"H x 47"W x 15-7/10"D, Elm Wood Construction

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Zuo Modern Fort Mason Shelf, 32-7/10"H x 47"W x 15-7/10"D, Elm Wood Construction

Item #: WBB1045849

Sold By: globalindustrial.com

Expected ship date 05/25/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $897.00 Save up to 33%
Price: $598.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Zuo Modern Fort Mason Shelf, 32-7/10"H x 47"W x 15-7/10"D, Elm Wood Construction

Pairing solid elm timbers and industrial-quality steel, our shelf blends new and old to handsome effect. The entire shelf is on 4 antique metal wheels that do function.

Product Specifications

    • WIDTH INCHES47
    • DEPTH INCHES15-7/10
    • HEIGHT INCHES32-7/10
    • COLOR FINISHDistressed Natural
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBER98100
    • OPENINGS2
    • SHELF CAPACITY LBS50
    • SHELF QUANTITY3
    • WEIGHT LBS66
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLLECTIONFort Mason
    • NUMBER OF SHELVES3
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES--
    • TOP CONSTRUCTIONElm Wood
    • TOTAL DEPTH INCHES15-7/10
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES47
    • TOTAL HEIGHT INCHES32-7/10
    • INDOOR/OUTDOORIndoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!