Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Fortress Series 3-Shelf Bookcase, LLR41284, 13"W x 34-1/2"D x 42"H, Putty

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Lorell Fortress Series 3-Shelf Bookcase, LLR41284, 13"W x 34-1/2"D x 42"H, Putty

Item #: WBB962721

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $244.00 Save up to 26%
Price: $180.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Lorell Fortress Series 3-Shelf Bookcase, LLR41284, 13"W x 34-1/2"D x 42"H, Putty

Three-shelf bookcase features fully adjustable shelves for flexible storage solutions. Shelves adjust in 1" increments, and each offers a 200 lb.capacity with a fixed bottom shelf. Welded steel construction offers a powder-coat finish for durability. Bookcase meets or exceeds ANSI/BIFMA shelf standards

Product Specifications

    • WIDTH INCHES34.5
    • DEPTH INCHES13
    • HEIGHT INCHES42
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDLorell®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR41284
    • OPENINGS3
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY3
    • TYPEBookcase
    • WEIGHT LBS49
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES3
    • FINISHINGPowder Coated
    • APPLICATIONBook Storage
    • ADDITIONAL INFORMATIONFixed bottom shelf, the rest are adjustable
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES2
    • NUMBER OF FIXED SHELVES1
    • TOTAL HEIGHT INCHES42
    • TOTAL WIDTH INCHES34-1/2
    • TOTAL DEPTH INCHES13
    • COLOR FAMILYGray

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Correct Color

Your review: This one was ordered in the putty color to match the previous delivery. This one was correct. Previous one was ordered in light gray but putty was delivered.

Pros: As described. No damage.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:24