Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Fortress Series 4-Shelf Bookcase, LLR41286, 13"W x 34-1/2"D x 60"H, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Lorell Fortress Series 4-Shelf Bookcase, LLR41286, 13"W x 34-1/2"D x 60"H, Light Gray

Item #: WBB962723

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.00 Save up to 31%
Price: $205.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Lorell Fortress Series 4-Shelf Bookcase, LLR41286, 13"W x 34-1/2"D x 60"H, Light Gray

Four-shelf bookcase features fully adjustable shelves for flexible storage solutions. Shelves adjust in 1" increments, and each offers a 200 lb.capacity with a fixed bottom shelf. Welded steel construction offers a powder-coat finish for durability. Bookcase meets or exceeds ANSI/BIFMA shelf standards

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES60
    • COLOR FINISHLight Gray
    • ASSEMBLYAssembled
    • BRANDLorell®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR41286
    • OPENINGS4
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY4
    • TYPEBookcase
    • WEIGHT LBS56
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES4
    • COLOR FAMILYGray
    • NUMBER OF ADJUSTABLE SHELVES3
    • FINISHINGPowder Coated
    • TOTAL DEPTH INCHES13
    • TOTAL WIDTH INCHES34-1/2
    • NUMBER OF FIXED SHELVES1
    • MOBILE OR STATIONARYStationary
    • APPLICATIONBook Storage
    • ADDITIONAL INFORMATIONFixed bottom shelf, the rest are adjustable
    • TOTAL HEIGHT INCHES60

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many shelves does this come with?

Question Asked By: Liane , August 11, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:21