Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Fortress Series 5-Shelf Bookcase, LLR41290, 13"W x 34-1/2"D x 72"H, Putty

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Lorell Fortress Series 5-Shelf Bookcase, LLR41290, 13"W x 34-1/2"D x 72"H, Putty

Item #: WBB962787

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save up to 27%
Price: $245.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Lorell Fortress Series 5-Shelf Bookcase, LLR41290, 13"W x 34-1/2"D x 72"H, Putty

Five-shelf bookcase features fully adjustable shelves for flexible storage solutions. Shelves adjust in 1" increments, and each offers a 200 lb.capacity with a fixed bottom shelf. Welded steel construction offers a powder-coat finish for durability. Bookcase meets or exceeds ANSI/BIFMA shelf standards.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES72
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDLorell®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR41290
    • OPENINGS5
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY5
    • TYPEBookcase
    • WEIGHT LBS63
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES6
    • TOTAL DEPTH INCHES13
    • APPLICATIONBook Storage
    • ADDITIONAL INFORMATIONFixed bottom shelf, the rest are adjustable
    • NUMBER OF FIXED SHELVES1
    • COLOR FAMILYGray
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES4
    • FINISHINGPowder Coated
    • TOTAL WIDTH INCHES34-1/2
    • TOTAL HEIGHT INCHES72

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many shelves does this come with?

Question Asked By: Liane , August 11, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.53.106:21