Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson Traditional Bookcase 48" H, Medium Cherry

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Jefferson Traditional Bookcase 48" H, Medium Cherry

Item #: WB257034MC

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $463.00 Save up to 42%
Price: $ 268.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JEFFERSON TRADITIONAL BOOKCASES
48"H Bookcase
Jefferson traditional bookcases offer traditional styling to enhance your décor. Bookcases are made of genuine solid wood or selected wood veneers. Shelves are 100 lb. test Novacore. Traditional molding hardwood accents on top and bottom add style. Furniture finished back in matching grain on both sides, suitable for use as a room divider.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES48
    • COLOR FINISHMedium Cherry
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBERJEF48-MC
    • MODEL257034MC
    • OPENINGS3
    • SHELF CAPACITY LBS100
    • SHELF QUANTITY3
    • WEIGHT LBS68
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime
    • NUMBER OF SHELVES3
    • SHELF THICKNESS INCHES3/4
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES2
    • COLOR FAMILYCherry
    • TOTAL HEIGHT INCHES48
    • TOTAL WIDTH INCHES36
    • TOTAL DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed