Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jefferson Traditional Bookcase 84" H, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Jefferson Traditional Bookcase 84" H, Mahogany

Item #: WB257037MH

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $660.00 Save up to 39%
Price: $ 401.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JEFFERSON TRADITIONAL BOOKCASES
84"H Bookcase
Jefferson traditional bookcases offer traditional styling to enhance your d├ęcor. Bookcases are made of genuine solid wood or selected wood veneers. Shelves are 100 lb. test Novacore. Traditional molding hardwood accents on top and bottom add style. Furniture finished back in matching grain on both sides, suitable for use as a room divider.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES84
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBERJEF84-MH
    • MODEL257037MH
    • OPENINGS6
    • SHELF CAPACITY LBS100
    • SHELF QUANTITY6
    • WEIGHT LBS107
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime
    • NUMBER OF SHELVES6
    • SHELF THICKNESS INCHES3/4
    • NUMBER OF ADJUSTABLE SHELVES4
    • MOBILE OR STATIONARYStationary
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES36
    • TOTAL HEIGHT INCHES84
    • TOTAL DEPTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!