Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Mission Bay Tall 6 Level Shelf, 86-3/5"H x 31-1/2"W x 13-4/5"D, Fir Wood Construction

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Zuo Modern Mission Bay Tall 6 Level Shelf, 86-3/5"H x 31-1/2"W x 13-4/5"D, Fir Wood Construction

Item #: WBB1045923

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,335.00 Save up to 33%
Price: $890.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Zuo Modern Mission Bay Tall 6 Level Shelf, 86-3/5"H x 31-1/2"W x 13-4/5"D, Fir Wood Construction

Crafted from iron and hardwood, it displays books and other collectibles from 4 open sides. Distressed to replicate its forebear with the patina of age, let the Mission Bay Tall 6 Level shelf add character to any room.

Product Specifications

    • WIDTH INCHES31-1/2
    • DEPTH INCHES13-4/5
    • HEIGHT INCHES86-3/5
    • COLOR FINISHDistressed Natural
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBER98143
    • OPENINGS6
    • SHELF CAPACITY LBS50
    • SHELF QUANTITY6
    • WEIGHT LBS80.3
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLLECTIONMission Bay
    • NUMBER OF SHELVES6
    • MOBILE OR STATIONARYStationary
    • TOP CONSTRUCTIONFir Wood
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES86-3/5
    • INDOOR/OUTDOORIndoor
    • TOTAL WIDTH INCHES31-1/2
    • TOTAL DEPTH INCHES13-4/5
    • NUMBER OF ADJUSTABLE SHELVES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:26