Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Mission Bay Wide 3 Level Shelf, 35-2/5"H x 47"W x 27-3/5"D, Fir Wood Construction

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Zuo Modern Mission Bay Wide 3 Level Shelf, 35-2/5"H x 47"W x 27-3/5"D, Fir Wood Construction

Item #: WBB1045867

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,425.00 Save up to 33%
Price: $950.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Zuo Modern Mission Bay Wide 3 Level Shelf, 35-2/5"H x 47"W x 27-3/5"D, Fir Wood Construction

Our distressed table pairs the warmth of reclaimed elm with warm, aged metal frames for an industrial, imperfect look.

Product Specifications

    • WIDTH INCHES47
    • DEPTH INCHES27-3/5
    • HEIGHT INCHES35-2/5
    • COLOR FINISHDistressed Natural
    • ASSEMBLYAssembled
    • BRANDZuo Modern
    • CONSTRUCTIONWood Veneer
    • MANUFACTURERS PART NUMBER98142
    • OPENINGS2
    • SHELF CAPACITY LBS50
    • SHELF QUANTITY3
    • WEIGHT LBS99
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLLECTIONMission Bay
    • NUMBER OF SHELVES3
    • INDOOR/OUTDOORIndoor
    • MOBILE OR STATIONARYStationary
    • TOTAL HEIGHT INCHES35-2/5
    • TOTAL WIDTH INCHES47
    • TOP CONSTRUCTIONFir Wood
    • TOTAL DEPTH INCHES27-3/5
    • NUMBER OF ADJUSTABLE SHELVES2
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!