Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 2 Shelves 34-1/2"W x 13"D x 30"H Easy Assembly Dove Gray

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Steel Bookcase 2 Shelves 34-1/2"W x 13"D x 30"H Easy Assembly Dove Gray

Item #: WB238624GY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 134.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS STEEL BOOKCASES
2 Shelf Bookcase – 1 Adjustable Shelf
These steel bookcases feature snap-on, tool free assembly that lasts. Boltless bookcases assemble quickly and save on shipping costs. These steel bookcases include 3/4" thick steel shelves that adjust height at 1” increments and have 150 lb. shelf capacity. Includes one fixed bottom shelf. Scratch resistant powder coat finish. Bookcases measure 34-1/2"W x 13"D x 30"H. Easy assembly.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES30
    • COLOR FINISHDove Gray
    • ASSEMBLYUnassembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKDB3062-GY
    • MODEL238624GY
    • OPENINGS2
    • SHELF CAPACITY LBS150
    • SHELF QUANTITY2
    • WEIGHT LBS37
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES2
    • COLOR FAMILYGray
    • TOTAL WIDTH INCHES34-1/2
    • TOTAL DEPTH INCHES13
    • TOTAL HEIGHT INCHES30
    • NUMBER OF ADJUSTABLE SHELVES1
    • MOBILE OR STATIONARYStationary

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great bookshelf

Your review: Great bookshelf. Light weight, but sturdy.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!