Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 42"H Easy Assembly Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 42"H Easy Assembly Black

Item #: WB238625BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $162.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS STEEL BOOKCASES
3 Shelf Bookcase – 2 Adjustable Shelves
These steel bookcases feature snap-on, tool free assembly that lasts. Boltless bookcases assemble quickly and save on shipping costs. These steel bookcases include 3/4" thick steel shelves that adjust height at 1” increments and have 150 lb. shelf capacity. Includes one fixed bottom shelf. Scratch resistant powder coat finish. Bookcases measure 34-1/2"W x 13"D x 42"H. Easy assembly.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES42
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKDB4262-BK
    • MODEL238625BK
    • OPENINGS3
    • SHELF CAPACITY LBS150
    • SHELF QUANTITY3
    • WEIGHT LBS47
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES3
    • TOTAL HEIGHT INCHES42
    • NUMBER OF ADJUSTABLE SHELVES2
    • COLOR FAMILYBlack
    • TOTAL WIDTH INCHES34-1/2
    • MOBILE OR STATIONARYStationary
    • TOTAL DEPTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:46