Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 4 Shelves 34-1/2"W x 13"D x 72"H-Dove Gray
See all 60 items in product family

Steel Bookcase 4 Shelves 34-1/2"W x 13"D x 72"H-Dove Gray

Item #: WBB508085

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 243.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Steel Bookcase 4 Shelves 34-1/2"W x 13"D x 72"H-Dove Gray

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES72
    • COLOR FINISHDove Gray
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBA40361272-05
    • OPENINGS5
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY5
    • WEIGHT LBS83
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES4
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES4
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES72
    • TOTAL WIDTH INCHES34-1/2
    • TOTAL DEPTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!