Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 4-Shelf 36"W X 18"D X 72"H-White
See all 115 items in product family

Steel Bookcase 4-Shelf 36"W X 18"D X 72"H-White

Item #: WBB508107

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $268.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Steel Bookcase 4-Shelf 36"W X 18"D X 72"H-White

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBA40361872-22
    • OPENINGS5
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY5
    • WEIGHT LBS104
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES4
    • TOTAL DEPTH INCHES18
    • TOTAL WIDTH INCHES36
    • TOTAL HEIGHT INCHES72
    • COLOR FAMILYWhite
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many shelves does this come with?

Question Asked By: Liane , August 11, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:25