Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 4 Shelves 34-1/2"W x 13"D x 52"H Easy Assembly Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Steel Bookcase 4 Shelves 34-1/2"W x 13"D x 52"H Easy Assembly Black

Item #: WB238626BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 204.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS STEEL BOOKCASES
4 Shelf Bookcase – 3 Adjustable Shelves
These steel bookcases feature snap-on, tool free assembly that lasts. Boltless bookcases assemble quickly and save on shipping costs. These steel bookcases include 3/4" thick steel shelves that adjust height at 1” increments and have 150 lb. shelf capacity. Includes one fixed bottom shelf. Scratch resistant powder coat finish. Bookcases measure 34-1/2"W x 13"D x 52"H. Easy assembly.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES52
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKDB5262-BK
    • MODEL238626BK
    • OPENINGS4
    • SHELF CAPACITY LBS150
    • SHELF QUANTITY4
    • WEIGHT LBS56
    • PACKAGE QUANTITY1
    • NUMBER OF SHELVES4
    • NUMBER OF ADJUSTABLE SHELVES3
    • MOBILE OR STATIONARYStationary
    • TOTAL WIDTH INCHES34-1/2
    • COLOR FAMILYBlack
    • TOTAL DEPTH INCHES13
    • TOTAL HEIGHT INCHES52
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Can I get more shelves?

Question Asked By: Nancy , Ohio , March 14, 2012

+ View 1 Answer

Answer This Question

What is the weight limit for the shelves?

Question Asked By: M. Ward , North Carolina , October 06, 2011

+ View 1 Answer

Answer This Question

Is this available in red? Amazon.com seemed to indicate that it was.

Question Asked By: Maureen Brennan , USA , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result