Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 5 Shelves 34-1/2"W x 13"D x 82"H-Charcoal
See all 69 items in product family

Steel Bookcase 5 Shelves 34-1/2"W x 13"D x 82"H-Charcoal

Item #: WBB508110

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 287.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Steel Bookcase 5-Shelves 34-1/2"W x 13"D x 82"H-Charcoal

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES82
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBA50361284-02
    • OPENINGS6
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY6
    • WEIGHT LBS116
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES5
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES5
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES82
    • TOTAL WIDTH INCHES34-1/2
    • TOTAL DEPTH INCHES13

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Met the need

Your review: After so many years of assembling and disassembling a wooden bookcase this worked out great.

Pros: No assembly after delivery. Easy to transport into the area needed. Packaged well for transport. Finding the right fit and ordering was very simple especially with the outstanding representative I work with (Andrea).

Cons: None.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!