Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal 30"H Bookcase Snow Maple

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Universal 30"H Bookcase Snow Maple

Item #: WBB485106

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
One adjustable shelf for flexible storage options. Elevated bottom shelf and front base rail.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES11
    • HEIGHT INCHES30
    • COLOR FINISHSnow Maple
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERWL12449-03
    • OPENINGS2
    • SHELF CAPACITY LBS45
    • SHELF QUANTITY2
    • WEIGHT LBS38
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLLECTIONUniversalOne™
    • NUMBER OF SHELVES2
    • NUMBER OF ADJUSTABLE SHELVES1
    • MOBILE OR STATIONARYStationary
    • TOTAL DEPTH INCHES11
    • TOTAL HEIGHT INCHES30
    • TOTAL WIDTH INCHES37
    • COLOR FAMILYBrown
    • C.A.R.B. COMPLIANTYES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!