Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal 30"H Bookcase Vogue Cherry

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Universal 30"H Bookcase Vogue Cherry

Item #: WBB485104

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.00 Save up to 17%
Price: $90.95
Product Information
Customer Review
Product Q&A
Accessories
One adjustable shelf for flexible storage options. Elevated bottom shelf and front base rail.

Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES11
    • HEIGHT INCHES30
    • COLOR FINISHVogue Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERWL12447-03
    • OPENINGS2
    • SHELF CAPACITY LBS45
    • SHELF QUANTITY2
    • WEIGHT LBS38
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • COLLECTIONUniversal
    • NUMBER OF SHELVES2
    • NUMBER OF ADJUSTABLE SHELVES1
    • COLOR FAMILYCherry
    • MOBILE OR STATIONARYStationary
    • TOTAL DEPTH INCHES11
    • TOTAL HEIGHT INCHES30
    • TOTAL WIDTH INCHES37
    • C.A.R.B. COMPLIANTYES

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:60