Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elite Freestanding Display Case with Cornice and Light 6'W Black
See all 18 items in product family

Elite Freestanding Display Case with Cornice and Light 6'W Black

Item #: WBB506184

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,557.00
Product Information
Product Q&A
Accessories
Elite Freestanding Display Case with Cornice and Light 6'W Black

The Elite Freestanding Display Case exhibits trophies, collectibles, and other valuables. Frame is made of black anodized aluminum with elegant rounded corners Locking sliding doors and adjustable shelves are made of 3/16" thick tempered glass. Laminate back panel is available standard in black, oak, or walnut. Custom laminates and custom cabinet sizes are also available. The display case features cornice and light set to illuminate items on display. Made in the USA. TAA compliant.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • COLOR FINISHBlack
  • BRANDBest-Rite®
  • CONSTRUCTIONLaminate/Glass
  • DESCRIPTIONElite Freestanding Display Case with Cornice/Light
  • FRAME COLORBlack
  • MANUFACTURER PART NUMBER93C86
  • LIMITED WARRANTY1 Year
  • FRAME CONSTRUCTIONAnodized Aluminum

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.